Zoro Homepage
This item is Discontinued.
Power First Datacom Surge Protector, 8 Outlet(s) NEMA 5-15R, NEMA 5-15P, 6 ft, White 2XYP5

Datacom Surge Protector, 8 Outlet(s) NEMA 5-15R, NEMA 5-15P, 6 ft, White (Discontinued)

  • Mfr # 2XYP5
  • Zoro # G1204953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XYP5
Zoro #
G1204953
UPC #
190735593936
Country of Origin
China

Dimensions

Cord Length
6 ft
Length
13 1/2 in
Depth
2-1/2"
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Width
6 in
Wire Size
14 AWG
Length (Straight Wireway)
13 1/2 in

Description

Datacom Surge Protector, Total Number of Outlets 8, Color White, Cord Length 6 ft, Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1350, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, Number of Conductors 3, Voltage 125V AC, Length 13 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.