22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (Discontinued)
- Mfr # 5UGR4
- Zoro # G1731423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5UGR4
Zoro #
G1731423
UPC #
190735599457
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#8
Tongue Width - Wire Connector
0.32 in
Overall Length
0.866 in
Details
Wire Range
22 to 16 AWG
Insulation Type
Nylon
Insulation Color
Red
Item
Fork Terminal
Seam
Butted
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Locking
Max. Voltage
600V
Standards
UL Listed
Connection Material
Copper
Terminal Connection
Crimp
Description
Fork Terminal, Insulation Color Red, Stud Size #8, Standards UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Nylon, Overall Length 0.866 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.