This item is Discontinued.

Zoro Select Lighted Rocker Switch, SPST, 3 Connections 2VLR6

Lighted Rocker Switch, SPST, 3 Connections (Discontinued)

  • Mfr # 2VLR6
  • Zoro # G0536855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VLR6
Zoro #
G0536855
UPC #
190735593776
Country of Origin
China

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
On/Off Lighted
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15A @ 250V, 20A @ 125V
HP
1 1/2 hp
Standards
CE, CUL, TUV, UL Listed
Operating Temp. Range
32 Degrees to 104 Degrees F
Switch Color
Black
Special Features
One Contact for Neon Light
Body Color
Black
Switch Function Configuration
On/Off
Product Type
Rocker Switch
Operator Illumination
Illuminated
Terminal Connection Type
0.25 in Quick Connect Tab

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off Lighted, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 250V, 20A @ 125V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed, Special Features One Contact for Neon Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.