Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Power First Line Cord GFCI, 3 ft., Ylw, 30A, L6-30P, 240V 2XYT1

Line Cord GFCI, 3 ft., Ylw, 30A, L6-30P, 240V (Discontinued)

  • Mfr # 2XYT1
  • Zoro # G3075667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XYT1
Zoro #
G3075667
UPC #
190735594063
Country of Origin
Honduras

Dimensions

Cord Length
3.0 ft
Portable GFCI Receptacle Cord Length
1 ft. 8"
Range of Lengths
9" to 4 ft.
Portable GFCI Plug Cord Length
9"
Receptacle Cord Length
1 ft 8 in
Plug Cord Length
9 in

Details

Item
Line Cord GFCI
Amps
30
Number of Outlets
1
Voltage
240V AC
Receptacle Configuration
NEMA L6-30R
Plug Configuration
NEMA L6-30P
Reset Type
Manual
Max. Amps
30.0
Voltage Rating
240VAC
Enclosure Rating
Rainproof
Number of Poles
2
Number of Wires
3
Color
Yellow
NEMA Plug Configuration
L6-30P
NEC Cord Designation
SJTW
Standards
UL 943, CSA
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Hz
50/60
Self-Testing
No
Outlet Configuration
Locking Outlet
NEMA Receptacle Configuration
L6-30R
Number of Conductors
3
Trade Designation
SJTW
Plug Style
Straight

Description

Line Cord GFCI, Cord Length 3.0 ft, Color Yellow, Max. Amps 30.0, Plug Configuration NEMA L6-30P, Receptacle Configuration NEMA L6-30R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 240V AC, Hz 50/60, Number of Conductors 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.