Zoro Homepage
This item is Discontinued.
Power First Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V 2XYR4

Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (Discontinued)

  • Mfr # 2XYR4
  • Zoro # G2736413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XYR4
Zoro #
G2736413
UPC #
190735594001
Country of Origin
Multiple

Dimensions

Cord Length
6 ft
Range of Lengths
5 to 10 ft.

Details

Item
Line Cord GFCI
Amps
15
Number of Outlets
1
Voltage
125V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120VAC
Enclosure Rating
Rainproof
Number of Poles
2
Number of Wires
3
Color
Yellow
Self-Testing
No
Hz
50/60 Hz
NEMA Receptacle Configuration
5-15R
NEC Cord Designation
SJTW
Standards
CSA, UL 943
NEMA Plug Configuration
5-15p
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Outlet Configuration
1 Outlet
Trade Designation
SJTW
Plug Style
Straight
Number of Conductors
3

Description

Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Hz 50/60 Hz, Number of Conductors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.