This item is Discontinued.

Power First Remote Control Outlet, 1 Outlet(s) NEMA 5-15R, NEMA 5-15P, 7", Black 21RJ22

Remote Control Outlet, 1 Outlet(s) NEMA 5-15R, NEMA 5-15P, 7", Black (Discontinued)

  • Mfr # 21RJ22
  • Zoro # G5307644
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21RJ22
Zoro #
G5307644
UPC #
190735587485
Country of Origin
China

Dimensions

Cord Length
7"
Length
2 1/4 in
Height
4 in
Width
1 1/2 in
Wire Size
18 AWG
Length (Straight Wireway)
2 1/4 in

Details

Item
Remote Control Outlet
Number of Outlets
1
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Color
Black
Gauge/Conductor
18/3
Standards
UL/CUL E211835
NEMA Plug Configuration
NEMA 5-15P
Voltage
120VAC
NEMA Receptacle Configuration
NEMA 5-15R
NEC Cord Designation
SJTW
Description/Special Features
Radio Transmitter Activates Transceiver Module Through Walls
Includes
Remote Control
Max. Amps
10A
Material
Noryl
Housing Material
Noryl
Special Features
Radio Transmitter Activates Transceiver Module Through Walls
Number of Conductors
3
Trade Designation
SJTW

Description

Remote Control Outlet, Number of Outlets 1, Max. Amps 10 A, Voltage 120V AC, Housing Material Noryl, Special Features Radio Transmitter Activates Transceiver Module Through Walls, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 7 in, Trade Designation SJTW, Length 2 1/4 in, Width 1 1/2 in, Height 4 in, Wire Size 18 AWG, Number of Conductors 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.