Zoro Homepage

Plug Adapter, Surge, 5-15P, Black

  • Mfr # 52NY38

  • Zoro # G7469290


product price: $23.69
/ea

Key Features

Type
Surge
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Circuit Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY38
Zoro #
G7469290
UPC #
190735959350
Country of Origin
China

Details

Item
Plug Adapter
Type
Surge
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Circuit Breaker
No
Telephone/Fax Surge Protection
No
Outlet Surge Protection
Yes
Watts
1,875 W
Number of Outlets
6
Max. Surge Current
60 kA
Amps
15 A
Connector Type
5-15P
NEMA Connector
5-15P
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Right Angle
Rated Joules
1,200 J
Voltage
125
Power Indicator
Yes
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Number of USB Ports
0
Wattage
1,875 W
Adapter Type
Multi-Outlet Tap Surge Protector
Maximum Surge Energy
1,200 J
Maximum Surge Current
60 kA
Grounding
Grounded
Power Indicating Light
Yes
Surge Protection
Yes
Blade End Current Rating
15 A
Housing Color
Black
Blade End Voltage Rating
125V AC
Slot End Current Rating
15 A
Slot End Voltage Rating
125V AC

Description

Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color Black, Maximum Surge Current 60 kA, Maximum Surge Energy 1,200 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 6, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap Surge Protector, Grounding Grounded, Number of USB Ports 0, Power Indicating Light Yes, Surge Protection Yes, Circuit Breaker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.