Zoro Homepage

Plug Adapter, Surge, 5-15P, Black

  • Mfr # 52NY49

  • Zoro # G7801617


product price: $10.49
/ea

Key Features

Type
Surge
Plug Configuration
5-15P
Color
Black
Standards
UL; cUL Listed
Number of Outlets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY49
Zoro #
G7801617
UPC #
190735959732
Country of Origin
China

Details

Item
Plug Adapter
Type
Surge
Plug Configuration
5-15P
Color
Black
Standards
UL; cUL Listed
Number of Outlets
5
Telephone/Fax Surge Protection
No
Watts
1,875 W
Voltage
125V AC
Outlet Surge Protection
Yes
Amps
15 A
Power Indicator
Yes
Rated Joules
250 J
Connector Type
5-15R
NEMA Connector
5-15R
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Right Angle
Circuit Breaker
No
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R
Blade End Voltage Rating
125V AC
Housing Material
ABS
Blade End Connection Type
Straight Blade
Wattage
1,875 W
GFCI
No
Slot End Number of Wires
3
Number of USB Ports
0
Country Compatibility
USA/Canada
Resistance Properties
Corrosion Resistant
Housing Color
Black
Phase
Single
Number of Poles
2
Adapter Type
Multi-Outlet Tap Surge Protector
Maximum Surge Current
6.5 kA
Blade End Current Rating
15 A
Outlet Orientation
Vertical
Surge Protection
Yes
Blade End Number of Wires
3
Maximum Surge Energy
250 J
Slot End Connection Type
Straight Blade
Polarized
Yes
Slot End Current Rating
15 A
Grounding
Grounded
For Environment
Clean Room
Contact Material
Nickel-Plated Brass
Power Indicating Light
Yes
Isolated Filter
No
For Location
Indoor
Slot End Voltage Rating
125V AC

Description

Surge Protector Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color Black, Maximum Surge Current 6.5 kA, Maximum Surge Energy 250 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap Surge Protector, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.