Zoro Homepage

Plug Adapter, Surge, 5-15P, White

  • Mfr # 52NY48

  • Zoro # G7718061


product price: $8.29
/ea

Key Features

Type
Surge
Plug Configuration
5-15P
Color
White
Standards
UL; cUL Listed
Telephone/Fax Surge Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY48
Zoro #
G7718061
UPC #
190735959725
Country of Origin
China

Details

Item
Plug Adapter
Type
Surge
Plug Configuration
5-15P
Color
White
Standards
UL; cUL Listed
Telephone/Fax Surge Protection
No
Amps
15 A
Number of Outlets
3
Rated Joules
250 J
Connector Type
5-15R
Power Indicator
Yes
Outlet Surge Protection
Yes
NEMA Connector
5-15R
Voltage
125V AC
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Right Angle
Circuit Breaker
No
Watts
1,875 W
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Slot End Current Rating
15 A
Number of USB Ports
0
Surge Protection
Yes
Slot End Number of Wires
3
Blade End Connection Type
Straight Blade
Slot End Connection Type
Straight Blade
Resistance Properties
Corrosion Resistant
Maximum Surge Energy
250 J
Housing Color
White
Outlet Orientation
Vertical
Blade End Number of Wires
3
Grounding
Grounded
For Environment
Clean Room
Contact Material
Nickel-Plated Brass
Maximum Surge Current
6.5 kA
GFCI
No
Isolated Filter
No
Power Indicating Light
Yes
Blade End Voltage Rating
125V AC
For Location
Indoor
Adapter Type
Multi-Outlet Tap Surge Protector
Slot End Voltage Rating
125V AC
Country Compatibility
USA/Canada
Polarized
Yes
Phase
Single
Number of Poles
2
Housing Material
ABS
Blade End Current Rating
15 A
Wattage
1,875 W

Description

Surge Protector Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current 6.5 kA, Maximum Surge Energy 250 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap Surge Protector, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.