Zoro Homepage

Plug Adapter, Surge, 5-15R, 5-15P, Light Gray

  • Mfr # 52NY44

  • Zoro # G7595379


product price: $12.89
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Standards
UL; cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY44
Zoro #
G7595379
UPC #
00194484302498
Country of Origin
China

Details

Item
Plug Adapter
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Standards
UL; cUL Listed
Power Indicator
Yes
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Right Angle
Circuit Breaker
No
Rated Joules
250 J
NEMA Connector
5-15R
Voltage
125V AC
Connector Type
5-15R
Telephone/Fax Surge Protection
Yes
Watts
1,875 W
Outlet Surge Protection
Yes
Number of Outlets
5
Amps
15 A
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R
For Location
Indoor
Maximum Surge Current
6.5 kA
Phase
Single
Number of USB Ports
0
Grounding
Grounded
Power Indicating Light
Yes
Contact Material
Nickel-Plated Brass
Blade End Connection Type
Straight Blade
Number of Poles
2
GFCI
No
Wattage
1,875 W
Maximum Surge Energy
250 J
Resistance Properties
Corrosion Resistant
Outlet Orientation
Vertical
Housing Material
ABS
Surge Protection
Yes
Slot End Number of Wires
3
Slot End Connection Type
Straight Blade
For Environment
Clean Room
Blade End Current Rating
15 A
Blade End Number of Wires
3
Housing Color
Light Gray
Slot End Current Rating
15 A
Blade End Voltage Rating
125V AC
Country Compatibility
USA/Canada
Slot End Voltage Rating
125V AC
Polarized
Yes
Isolated Filter
No
Adapter Type
Multi-Outlet Tap Surge Protector

Description

Surge Protector Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color Gray, Maximum Surge Current 6.5 kA, Maximum Surge Energy 250 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap Surge Protector, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.