Zoro Homepage
This item is Discontinued.
Power First Elbow, 45 Degrees Elbow, Threaded, Steel 2CLH6

Elbow, 45 Degrees Elbow, Threaded, Steel (Discontinued)

  • Mfr # 2CLH6
  • Zoro # G1146162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLH6
Zoro #
G1146162
UPC #
190735592144
Country of Origin
Mexico

Dimensions

Overall Length
8 3/4 in

Details

Item
Elbow, 45 Degrees
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Steel
For Conduit Type
Rigid
For Use With
RMC
Standards
ANSI C80.1, B1.20.1, UL 6
Compatible Conduit Type
RMC
Connection Orientation
45 Degrees

Description

Elbow, 45 Degrees, Steel, Trade Size 3/4 in, Overall Length 8 3/4 in, Finish Galvanized, Compatible Conduit Type RMC, Conduit Fitting Type Elbow, Standards ANSI C80.1, B1.20.1, UL6, For Use With RMC, For Conduit Type RMC, Connection Orientation 45 Degrees , Connection Type Threaded

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.