Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Rigid Conduit Nipple, 1 In x 3, Al 2CLF7

Rigid Conduit Nipple, 1 In x 3, Al (Discontinued)

  • Mfr # 2CLF7
  • Zoro # G2715027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLF7
Zoro #
G2715027
UPC #
190735591970
Country of Origin
Mexico

Dimensions

Overall Length
3"

Details

Item
Nipple
Conduit Fitting Type
Nipple
Standards
UL 6A, ANSI C80.5, B1.20.1
For Conduit Type
Rigid
For Use With
Rigid Conduit

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1 in, Conduit Fitting Material Aluminum, Overall Length 3 In., For Use With Rigid Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.