Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 1 AWG Max, Green, None Insulation, 600 V

  • Mfr # 22EZ19

  • Zoro # G9081511


product price: $4.59
/ea

Key Features

Type
Crimp
Color
Green
Minimum Wire Size
1 AWG
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EZ19
Zoro #
G9081511
UPC #
190735587805
Country of Origin
China

Dimensions

Maximum Wire Size
1 AWG
Minimum Wire Size
1 AWG
Outside Dia.
0.47 in
Length
1.52 in
Overall Length
1.52 in
Barrel Inside Diameter
0.36 in
Barrel Size
Short
Strip Length
25/32 in
Maximum Wire Insulation Diameter
0.47 in
Barrel Outside Diameter
0.47 in
For Minimum Wire Size - Solid
1 AWG

Details

Item
Splice Wire Connector
Type
Crimp
Color
Green
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Material
Copper
Die Code
37
Standards
ANSI, UL 486A-486B
Maximum Conductors
1
Seam Style
Seamless
For Conductor Material
Copper
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
For Wire Type
Stranded
Number of Crimps
2
Finish
Tin Plated

Description

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Green, Die Code 37, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Number of Crimps 2, Overall Length 1.52 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.36 in, Barrel Outside Diameter 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.