Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 350 kcmil Max, Red, None Insulation, 600 V

  • Mfr # 22EZ26

  • Zoro # G2989220


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Type
Crimp
Color
Red
Minimum Wire Size
350 kcmil
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EZ26
Zoro #
G2989220
UPC #
190735587874
Country of Origin
China

Dimensions

Maximum Wire Size
350 kcmil
Minimum Wire Size
350 kcmil
Length
2.27 in
Outside Dia.
0.93 in
Overall Length
2.27 in
Maximum Wire Insulation Diameter
0.93 in
Barrel Inside Diameter
0.75 in
Barrel Size
Short
Strip Length
1 5/32 in
Barrel Outside Diameter
0.93 in
For Minimum Wire Size - Solid
350 kcmil

Details

Item
Splice Wire Connector
Type
Crimp
Color
Red
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Material
Copper
Standards
ANSI, UL 486A-486B
Die Code
71
Seam Style
Seamless
For Wire Type
Stranded
Number of Crimps
4
For Conductor Material
Copper
Maximum Conductors
1
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
Finish
Tin Plated

Description

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Red, Die Code 71, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 350 kcmil, Maximum Wire Size 350 kcmil, Number of Crimps 4, Overall Length 2.27 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.75 in, Barrel Outside Diameter 0.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.