This item is Discontinued.

Power First Surge Protector Outlet Strip, 8 Outlet(s) NEMA 5-15R, NEMA 5-15P, 6 ft, Ivory 6CYY2

Surge Protector Outlet Strip, 8 Outlet(s) NEMA 5-15R, NEMA 5-15P, 6 ft, Ivory (Discontinued)

  • Mfr # 6CYY2
  • Zoro # G2983102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CYY2
Zoro #
G2983102
UPC #
190735600603
Country of Origin
China

Dimensions

Cord Length
6 ft
Length
10 5/8 in
Width
4 3/4 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Depth
1-31/64"
Wire Size
14 AWG
Length (Straight Wireway)
10 5/8 in

Details

Item
Surge Protector Outlet Strip
Number of Outlets
8
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Color
Ivory
Gauge/Conductor
14/3
Standards
UL1449/1363
Color - Ext. Cords and Outlet Strips
White
NEC Cord Designation
SJT
Power Indicator
Yes
Housing Material
Plastic
Includes
Indicator Light for Active Surge Protection
NEMA Receptacle Configuration
5-15R
Circuit Breaker
1
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
Right Angle 5-15P
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Max. Amps
15.0
Telephone/Fax Surge Protection
No
Number of Transformer Outlets
3
Hz
60
Mounting Style
Mounting Hole
GFCI Protected
No
Footnotes
1,4,6
Medical Grade
No
Voltage
125V AC
NEMA Plug Configuration
Right Angle 5-15P
Max. Surge Current
90kA
Rated Joules
1800
Coax Surge Protection
No
Number of Conductors
3
Trade Designation
SJT
Application
Home and Office
Total Number of Outlets
8
Plug Style
Right Angle

Description

Surge Protector Outlet Strip, Total Number of Outlets 8, Color Ivory, Cord Length 6 ft, Rated Joules 1800, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, Number of Conductors 3, Voltage 125V AC, Length 10 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.