Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Surge Protector Plug Adapter, 3 Outlet(s) 5-15P, Black 52NY51

Surge Protector Plug Adapter, 3 Outlet(s) 5-15P, Black (Discontinued)

  • Mfr # 52NY51
  • Zoro # G8475927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY51
Zoro #
G8475927
UPC #
190735959848
Country of Origin
China

Details

Item
Surge Protector Plug Adapter
Number of Outlets
3
Plug Configuration
5-15P
Color
Black
Standards
UL/CUL
Telephone/Fax Surge Protection
No
NEMA Connector
5-15R
Rated Joules
250
Voltage
125V AC
Circuit Breaker
No
Amps
15
Watts
1875
Outlet Surge Protection
Yes
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Connector Type
5-15R
Power Indicator
Yes

Description

Surge Protector Plug Adapter, Number of Outlets 3, Circuit Breaker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.