Zoro Homepage
This item is Discontinued.
Power First Toggle Switch, SPDT, 15A @ 277V, QuikConnct 2LMZ3

Toggle Switch, SPDT, 15A @ 277V, QuikConnct (Discontinued)

  • Mfr # 2LMZ3
  • Zoro # G0569021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LMZ3
Zoro #
G0569021
UPC #
190735592670
Country of Origin
China

Dimensions

Stem Length
0.500 in
Actuator Length
0.75 in
Stem Dia. and Thread Size
5/8 in x M12 x 1-6g
Mounting Hole Diameter
0.5 in
Stem Thread Size
M12 x 1-6g
Stem Diameter
0.63 in

Details

Item
Toggle Switch
Standards
UL Listed
HP
1-1/2
Contact Form
SPDT
Terminals
Quick Connect
Number of Connections
3
Mounting Hole
0.50 in dia
Operating Temp. Range
185 Degrees F
Actuator Style
Bat
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
Switch Function
Momentary On/Off/Momentary On
Terminal Connection Type
Quick Connect Tab
Switch Function Configuration
Momentary On/Off/Momentary On
Product Type
Toggle Switch

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, HP 1-1/2, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.500 in, Stem Dia. and Thread Size 5/8 in x M12 x 1-6g, Operating Temp. Range 185 Degrees F, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.