This item is Discontinued.

Zoro Select Toggle Switch, SPST, 15A @ 277V, Screw 2VLR9

Toggle Switch, SPST, 15A @ 277V, Screw (Discontinued)

  • Mfr # 2VLR9
  • Zoro # G2300164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VLR9
Zoro #
G2300164
UPC #
190735593806
Country of Origin
China

Dimensions

Actuator Length
0.75 in
Stem Dia. and Thread Size
0.500 in
Stem Length
0.500 in
Stem Diameter
0.5 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Terminals
Screw
HP
1-1/2
Actuator Style
Bat
Operating Temp. Range
185 Degrees F
Standards
UL Listed
Contact Form
SPST
Mounting Hole
0.50 in dia
Switch Function
Momentary On/Off
Number of Connections
2
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
Switch Function Configuration
Momentary On/Off
Product Type
Toggle Switch
Terminal Connection Type
Screw Terminals

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, HP 1-1/2, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.500 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.