Zoro Homepage
This item is Discontinued.
Power First Toggle Switch, SPST, 15A @ 277V, Screw 2VLT1

Toggle Switch, SPST, 15A @ 277V, Screw (Discontinued)

  • Mfr # 2VLT1
  • Zoro # G2226996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLT1
Zoro #
G2226996
UPC #
190735593813
Country of Origin
China

Dimensions

Stem Length
0.5 in
Stem Dia. and Thread Size
0.500 in
Actuator Length
0.75 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Operating Temp. Range
185 Degrees F
Number of Connections
2
AC Contact Rating
15A @ 277V AC, 20A @ 125V AC
Actuator Style
Bat
Standards
UL Listed
HP
1 1/2 hp
Contact Form
SPST
Switch Function
On/Momentary Off
Terminals
Screw
Mounting Hole
0.50 in dia
Product Type
Toggle Switch
Horsepower
1 1/2 hp
Terminal Connection Type
Screw Terminals

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, AC Contact Rating 15A @ 277V AC, 20A @ 125V AC, HP 1 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.