Zoro Homepage

Coiled Telephone Cord, Plug/Plug, 25 ft, Black

  • Mfr # 76139999/86139

  • Zoro # G115510774


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Cable Length
25 ft
For Device Type
Telephones
Cord Type
Coiled Phone Cord
Jacket Color
Black
Connects Devices
Telephone to Handset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76139999/86139
Zoro #
G115510774
UPC #
30878761390
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

For Device Type
Telephones
Cord Type
Coiled Phone Cord
Jacket Color
Black
Connects Devices
Telephone to Handset
Item
Telephone Handset Cords

Description

Change out the office phone cord with this black coil cord. The extra-tough tinsel-wire construction provides flexibility and helps ensure the cord lasts a long time. The 25-foot length makes it possible to have more room to move around with the phone in hand. Compatible with most phone brands, making it ideal for many different office phone setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.