Gear Tie, 20 in L, 5-1/3 in Max Bundle Dia., Black, Nylon, 50 lb Strength
Mfr # 13576
Zoro # G2484442
product price: $7.79
/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
20 in
Nominal Max. Bundle Dia.
5-1/3 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13576
Zoro #
G2484442
UPC #
30878135764
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
20 in
Nominal Max. Bundle Dia.
5-1/3 in
Details
Item
Gear Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Keep your cables organized with Power Gear Nylon Cable Ties. These tough ties are constructed of heavy-duty nylon and are rated to have a 50lb. tensile strength to hold all your cords and cables in place. With a maximum bundle diameter of 5 1/3in. , each tie is big enough to collect a large amount of wires and cables. Built to withstand the toughest conditions, these ties are rated to weather temperatures reaching 185°F. The black color blends in nicely to your existing cords. This product is backed by a 90-day limited for peace of mind. Gather up all your cords with Power Gear Plastic Cable Ties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.