Zoro Homepage

Gear Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon, 18 lb Strength

  • Mfr # 51229

  • Zoro # G2484296


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
4 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51229
Zoro #
G2484296
UPC #
43180512291
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
4 in
Nominal Max. Bundle Dia.
7/8 in

Details

Item
Gear Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
18 lb

Description

Keep your cables organized with Power Gear Nylon Cable Ties. These tough ties are constructed of heavy-duty plastic and are rated to have an 18lb. tensile strength to hold all your cords and cables in place. With a maximum bundle diameter of 7/8in. , each tie is big enough to collect multiple wires and cables. Built to withstand the toughest conditions, these ties are rated to weather temperatures reaching 185°F. The clear color blends in nicely to your existing cords. This product is backed by a 90-day limited for peace of mind. Don’t get tripped up by inferior cable ties – trust in Power Gear Plastic Cable Ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.