Zoro Homepage
This item is Discontinued.
Power Hold Hairnet, Polypropylene, Blue, 21", PK1000 PH-HRNT-MD-21-BL

Hairnet, Polypropylene, Blue, 21", PK1000 (Discontinued)

  • Mfr # PH-HRNT-MD-21-BL
  • Zoro # G3976662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-HRNT-MD-21-BL
Zoro #
G3976662
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in

Details

Hair and Beard Nets Item
Hairnet
Item
Hairnet
Color
Blue
Material
Polypropylene
Hair and Beard Nets Mesh Pattern
Honeycomb
Latex-Free
Yes
Contains Latex
No
Lint-Free
Yes
Metal Detectable
Yes
Features
Metal Detectable
Standards
FDA Approved
Series
Disposable Hairnet
Package Type
Box
Fabric Weight
0.63 oz/sq yd
Packaging
Box
Product Type
Hairnet

Description

Hairnet, Color Blue, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Disposable Hairnet, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.