This item is Discontinued.
This item is Discontinued.
Light Bar, Red, Clear Lens, 46-7/8 In., LED (Discontinued)
Mfr #
PLC47RC
Zoro #
G2054738
Country of Origin United States
Category Automotive Warning & Marker Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLC47RC
Zoro #
G2054738
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Width
7 in
Length
46 7/8 in
Height
2 1/2 in
Overall Depth
7 in
Overall Length
46 7/8 in
Details
Item
Light Bar Red
Features
(22) LED Modules with (4) LED Each, Power-Link Technology Makes The Bar Essentially Wireless with 2-Wire Hook Up At The Bar and At The Control.
Base Material
Aluminum
Voltage
12V DC
Includes
(1) 47 in Power-Link Light Bar, (1) PLC-TX6 Six Button Control Pad, (PR) Hardware Bracket Mounts
Housing Material
Aluminum
Mounting
Hardware Mount
Housing Color
Gray
Lamp Type
LED
Lens Color
Clear
Operating Time
100,000 hr rated LED
Lens Material
Lexan
Operating Voltage
12V DC
Description
Light Bar Red, Lens Color Clear, Operating Voltage 12V DC, Overall Length 46 7/8 in, Overall Height 2 1/2 in, Overall Depth 7 in, Includes (1) 47 in Power-Link Light Bar, (1) PLC-TX6 Six Button Control Pad, (PR) Hardware Bracket Mounts, Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.