This item is Discontinued.

Power Pro Spectra Braided Fishing Line 10Lb 100Yd HiVis Yellow 21100100100Y

Spectra Braided Fishing Line 10Lb 100Yd HiVis Yellow (Discontinued)

  • Mfr # 21100100100Y
  • Zoro # G107631739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21100100100Y
Zoro #
G107631739
UPC #
712649102372
Country of Origin
United States

Description

PowerPro's highperformance Spectra braid handles like mono and has one of the highest strengthtodiameter ratios available This Braided Spectra's Enhanced Body Technology delivers a compact, abrasionresistant line with a smooth surface texture and virtually no spool memory PowerPro Braided Spectra line is designed with minimal stretch for an awesome feel and is ultrasensitive for increased strike detection Plus, a new EZ Spool box design allows angler to spool line directly from the box PowerPro's highperformance Spectra braid handles like mono and has one of the highest strengthtodiameter ratios available This Braided Spectra's Enhanced Body Technology delivers a compact, abrasionresistant line with a smooth surface texture and virtually no spool memory PowerPro Braided Spectra line is designed with minimal stretch for an awesome feel and is ultrasensitive for increased strike detection Plus, a new EZ Spool box design allows angler to spool line directly from the box PowerPro braided Spectra fiber with Enhanced Body Technology EBT gives you awesome handling performance on any reel Unlike the older style braided lines, fishing with PowerPro is as easy as fishing with monofilament An incredibly round, smooth, and sensitive line, PowerPro doesn't bury in the spool, and casts long and smooth even after a hard strike PowerPro outperforms monofilament lines in any situation and leaves other superlines in the dust Power Pro 21100100100Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.