This item is Discontinued.

Power Pro Spectra Braided Fishing Line 20Lb 3000Yd Vermillion Red 21100203000V

Spectra Braided Fishing Line 20Lb 3000Yd Vermillion Red (Discontinued)

  • Mfr # 21100203000V
  • Zoro # G807631695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21100203000V
Zoro #
G807631695
UPC #
712649204809
Country of Origin
United States

Description

The Power Pro 203000V Spectra In recent years there has been a craze among fisherman to use Red line But Why The logic behind this trend is based largely on the color spectrum in water Since shades of red are the first color to fade, it is thought that by using red colored line, the angler's line disappear underwater Truth be told, Red does not disappear but in fact turn to a shade of Gray This gray tone will help to blend the line in to the background and become much less visible to most fish that swim The color red will completely fade out at a depth of 14 feet Therefore, when targeting fish in depths of 20 feet or greater, Red Line is ideal Whether you are deep cranking for bass trolling for lake trout, walleye or salmon to bottom fishing in deep riversRed PowerPro should be on your reel From Freshwater to Saltwater, anglers depend on PowerPro to provide a fishcatching edge over standard Monofilament or even other Super Braids The use of the exclusive Enhanced Body Technology provides a rounder, smoother, slicker and structurally superior ultrastrong braided line enhancing pitching' and flipping, jigging, casting, trolling and big game fishing PowerPro provides specific benefits to every situation an angler encounters and opens the door to waters never before fished Power Pro 21100203000V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.