This item is Discontinued.

Power Pro Spectra Braided Fishing Line 20Lb 300Yd Vermillion Red 21100200300V

Spectra Braided Fishing Line 20Lb 300Yd Vermillion Red (Discontinued)

  • Mfr # 21100200300V
  • Zoro # G407619727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21100200300V
Zoro #
G407619727
UPC #
712649204779
Country of Origin
United States

Description

20 x 300yd vrmln Red power Pro braided spectra fiber with enhanced body technology EBT gives you awesome handling performance on any reel Unlike the older style braided lines, fishing with Power Pro is as easy as fishing with monofilament An incredibly round, smooth, and sensitive line, Power Pro doesn't bury in the spool, and casts long and smooth even after a hard strike Power Pro outperforms monofilament lines in any situation and leaves other super lines in the dust Braid power Pro in recent years there has been a craze among fisherman to use Red line But why the logic behind this trend is based largely on the color spectrum in water Since shades of Red are the first color to fade, it is thought that by using Red colored line, the angler's line disappear underwater Truth be told, Red does not disappear but in fact turn to a shade of gray This gray tone will help to blend the line in to the background and become much less visible to most fish that swim The color Red will completely fade out at a depth of 14 feet Therefore, when targeting fish in depths of 20 feet or greater, Red line is ideal Whether you are deep cranking for bass trolling for lake trout, walleye or salmon to bottom fishing in deep riversRed Power Pro should be on your reel Spool directly from the box Builtin cutter Package protects the remaining line Arbor tape included Color of cartridge matches line color Power Pro 21100200300V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.