Automotive Circuit Tester Kit
- Mfr # PPKIT3EZ
- Zoro # G023352633
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, cETLus, RoHS Compliant, UKCA
Features
Tool Type
Power Probe Combo Kit
Includes
1620 Battery, 3 in Probe Tip, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Blade Probe Adapter, ECT3000 Receiver, ECT3000 Transmitter, Power Probe 3EZ, PPAMP Amp Adaptor Tip, PPPWM Pulse Modulation Width Tip
Number of Pieces
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPKIT3EZ
- Zoro #
- G023352633
- UPC #
- 816724022576
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
Details
- Item
- Automotive Circuit Tester Kit
- Standards
- CE, cETLus, RoHS Compliant, UKCA
- Features
- Tool Type
- Power Probe Combo Kit
- Includes
- 1620 Battery, 3 in Probe Tip, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Blade Probe Adapter, ECT3000 Receiver, ECT3000 Transmitter, Power Probe 3EZ, PPAMP Amp Adaptor Tip, PPPWM Pulse Modulation Width Tip
- Number of Pieces
- 12
- Probe Material
- Brass
- Compatible Voltage Systems
- 0 to 70V DC (Reading), 12/24V DC (Supply)
- Manufacturer Warranty
- 2 yr Limited
Description
Automotive Circuit Tester Kit, Tool Type Power Probe Combo Kit, Compatible Voltage Systems 0 to 70V DC (Reading), 12/24V DC (Supply), Probe Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.