Shop POWER PROBE
See all product information
Create Account
Automotive Circuit Tester
- Mfr # PP319FTCBLU
- Zoro # G623360984
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Probe Material
Brass
Tool Type
Circuit Tester Kit
Includes
3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Cable Extension, Power Probe 3
Manufacturer Warranty
2 yr Limited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP319FTCBLU
- Zoro #
- G623360984
- UPC #
- 878253001118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator
Details
- Number of Pieces
- 6
- Probe Material
- Brass
- Tool Type
- Circuit Tester Kit
- Item
- Automotive Circuit Tester
- Includes
- 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Cable Extension, Power Probe 3
- Manufacturer Warranty
- 2 yr Limited
- Compatible Voltage Systems
- 0 to 70V DC (Reading), 12/24V DC (Supply)
- Standards
- CE, cETLus, RoHS Compliant, UKCA
- Features
- Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator
Description
Automotive Circuit Tester, Tool Type Circuit Tester Kit, Compatible Voltage Systems 0 to 70V DC (Reading), 12/24V DC (Supply), Probe Material Brass, Features Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator, Includes 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Cable Extension, Power Probe 3, Number of Pieces 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.