Automotive Circuit Tester

  • Mfr # PP319FTCGRN
  • Zoro # G323352975
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Features
Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator
Manufacturer Warranty
2 yr Limited
Number of Pieces
6
Standards
CE, cETLus, RoHS Compliant, UKCA
Compatible Voltage Systems
0 to 70V DC (Reading), 12/24V DC (Supply)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PP319FTCGRN
Zoro #
G323352975
UPC #
878253003112
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator

Details

Features
Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator
Manufacturer Warranty
2 yr Limited
Number of Pieces
6
Standards
CE, cETLus, RoHS Compliant, UKCA
Item
Automotive Circuit Tester
Compatible Voltage Systems
0 to 70V DC (Reading), 12/24V DC (Supply)
Tool Type
Circuit Tester Kit
Probe Material
Brass
Includes
Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Cable Extension, Power Probe 3, Probe Tip

Description

Automotive Circuit Tester, Tool Type Circuit Tester Kit, Compatible Voltage Systems 0 to 70V DC (Reading), 12/24V DC (Supply), Probe Material Brass, Features Audible Monitoring of Electrical Signals, Bad Ground Indicator, DC Voltmeter Indicators Provide Active Feedback, LED Lights, Relay and Component Tester, Short Circuit Indicator, Includes Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Cable Extension, Power Probe 3, Probe Tip, Number of Pieces 6

Ratings & reviews