Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power Probe Banana Jack 3" Tip Black, 2Pc, 4mm PPTK0024

Banana Jack 3" Tip Black, 2Pc, 4mm (Discontinued)

  • Mfr # PPTK0024
  • Zoro # G1061040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTK0024
Zoro #
G1061040
UPC #
-
Country of Origin
China

Details

Item
Balloon Jack
Includes
(2) Probe Tips
Features
3" tip
Type
Banana Jack Probe Tip
Color
Black
For Use With
Power Probes

Description

Banana Jack 3 In. Tip Black,2Pc,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.