Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tester, 12 to 24V

  • Mfr # PP319FTCRED

  • Zoro # G816261746


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Compatible Voltage Systems
12 to 24V
Cord Material
Rubber
Testing Application
Electrical Circuits
Number of Pieces
6
Probe Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP319FTCRED
Zoro #
G816261746
UPC #
878253000784
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 ft

Details

Compatible Voltage Systems
12 to 24V
Item
Circuit Tester
Cord Material
Rubber
Testing Application
Electrical Circuits
Number of Pieces
6
Probe Material
Brass
Tool Type
Circuit Tester Kit
Includes
20 ft Power Cable Extension, 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Probe 3
Manufacturer Warranty
2 yr
Standards
CE, cETLus, RoHS Compliant, UKCA
Features
Audible Monitoring of Electrical Signals

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Audible Monitoring of Electrical Signals, Includes 20 ft Power Cable Extension, 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Probe 3, Number of Pieces 6, Standards CE, cETLus, RoHS Compliant, UKCA, Manufacturer Warranty 2 yr, Overall Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.