Zoro Homepage

Circuit Tester, 12 to 24V

  • Mfr # PP3CSRED

  • Zoro # G416261740


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
3 in Probe Tip, Battery Clip Set, Power Cable, Power Probe 3 with Standard 20 ft
Compatible Voltage Systems
12 to 24V
Overall Length
20 ft
Number of Pieces
4
Standards
CE, cETLus, RoHS Compliant, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP3CSRED
Zoro #
G416261740
UPC #
878253000791
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 ft

Details

Includes
3 in Probe Tip, Battery Clip Set, Power Cable, Power Probe 3 with Standard 20 ft
Item
Circuit Tester
Compatible Voltage Systems
12 to 24V
Number of Pieces
4
Standards
CE, cETLus, RoHS Compliant, UKCA
Manufacturer Warranty
2 yr
Features
Audible Monitoring of Electrical Signals
Cord Material
Rubber
Tool Type
Circuit Tester
Testing Application
Electrical Circuits
Probe Material
Brass

Description

Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Audible Monitoring of Electrical Signals, Includes 3 in Probe Tip, Battery Clip Set, Power Cable, Power Probe 3 with Standard 20 ft, Number of Pieces 4, Standards CE, cETLus, RoHS Compliant, UKCA, Manufacturer Warranty 2 yr, Overall Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.