Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tester, 12 to 24V

  • Mfr # PP3EZREDAS

  • Zoro # G116261743


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Features
5V Reference with 5V Adapter
Testing Application
Electrical Circuits
Overall Length
20 ft
Standards
CE, cETLus, RoHS Compliant, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP3EZREDAS
Zoro #
G116261743
UPC #
816724021029
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 ft

Details

Number of Pieces
6
Features
5V Reference with 5V Adapter
Testing Application
Electrical Circuits
Standards
CE, cETLus, RoHS Compliant, UKCA
Probe Material
Brass
Includes
20 ft Power Cable Extension, 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Probe 3
Manufacturer Warranty
2 yr
Cord Material
Rubber
Item
Circuit Tester
Tool Type
Circuit Tester Kit
Compatible Voltage Systems
12 to 24V

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features 5V Reference with 5V Adapter, Includes 20 ft Power Cable Extension, 3 in Probe Tip, Battery Clip Set, Cigarette Lighter Adapter, Power Cable, Power Probe 3, Number of Pieces 6, Standards CE, cETLus, RoHS Compliant, UKCA, Manufacturer Warranty 2 yr, Overall Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.