Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tester, 12 to 24V

  • Mfr # PP3LS01

  • Zoro # G216261742


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Tool Type
Circuit Tester Kit
Compatible Voltage Systems
12 to 24V
Probe Material
Brass
Number of Pieces
13
Standards
CE, cETLus, RoHS Compliant, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP3LS01
Zoro #
G216261742
UPC #
878253000944
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 ft

Details

Tool Type
Circuit Tester Kit
Compatible Voltage Systems
12 to 24V
Probe Material
Brass
Number of Pieces
13
Standards
CE, cETLus, RoHS Compliant, UKCA
Testing Application
Electrical Circuits
Features
Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback
Manufacturer Warranty
2 yr
Includes
1 ft Lead, 20 ft Extension, 3 ft Lead, 4 mm Female/Female Adapter, 4 mm Male/Male Adapter, 6 ft Lead, Alligator Clip Adapter, Battery Clipset, Cigarette Lighter Adapter, Large Piercing Probe, Power Probe 3, Probe Tip, Small Piercing Probe
Item
Circuit Tester
Cord Material
Rubber

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.