Zoro Homepage

Circuit Tester, 12 to 24V

  • Mfr # PP401AS

  • Zoro # G916261745


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
2 yr
Features
Fuel Injector Tester
Includes
3 in Probe Tip, Alligator Clip, Battery Clipset, Carrying Case
Number of Pieces
4
Probe Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP401AS
Zoro #
G916261745
UPC #
878253002269
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 ft

Details

Manufacturer Warranty
2 yr
Features
Fuel Injector Tester
Includes
3 in Probe Tip, Alligator Clip, Battery Clipset, Carrying Case
Number of Pieces
4
Item
Circuit Tester
Probe Material
Brass
Cord Material
Rubber
Compatible Voltage Systems
12 to 24V
Testing Application
Electrical Circuits
Tool Type
Circuit Tester Kit
Standards
CE, cETLus, RoHS Compliant, UKCA

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Fuel Injector Tester, Includes 3 in Probe Tip, Alligator Clip, Battery Clipset, Carrying Case, Number of Pieces 4, Standards CE, cETLus, RoHS Compliant, UKCA, Manufacturer Warranty 2 yr, Overall Length 23 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.