Zoro Homepage

Circuit Tester, 12 to 24V

  • Mfr # PPKIT03S

  • Zoro # G416385101


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Features
Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback
Includes
(3) Light Bulb Adapters, 1 ft Lead, 20 ft Extension, 3 ft Lead, 4 mm Female/Female Adapter, 4 mm Male/Male Adapter, 6 ft Lead, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Battery Clip set, Blade Probe Adapter, Cigarette Lighter Adapter, ECT3000 Receiver, ECT3000 Transmitter, Large Piercing Probe, Power Probe 3, Power Probe Tip, Small Piercing Probe, Universal Adapter
Number of Pieces
20
Probe Material
Brass
Cord Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPKIT03S
Zoro #
G416385101
UPC #
816724020060
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 ft

Details

Features
Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback
Includes
(3) Light Bulb Adapters, 1 ft Lead, 20 ft Extension, 3 ft Lead, 4 mm Female/Female Adapter, 4 mm Male/Male Adapter, 6 ft Lead, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Battery Clip set, Blade Probe Adapter, Cigarette Lighter Adapter, ECT3000 Receiver, ECT3000 Transmitter, Large Piercing Probe, Power Probe 3, Power Probe Tip, Small Piercing Probe, Universal Adapter
Number of Pieces
20
Probe Material
Brass
Cord Material
Rubber
Item
Circuit Tester
Manufacturer Warranty
2 yr
Testing Application
Electrical Circuits, Open Circuits, Shorts Grounds
Standards
CE, cETLus, RoHS Compliant, UKCA
Tool Type
Circuit Tester Kit
Compatible Voltage Systems
12 to 24V

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.