Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tester, 12 to 24V

  • Mfr # PPKIT04

  • Zoro # G416385095


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Compatible Voltage Systems
12 to 24V
Features
Fuel Injector Tester
Standards
CE, cETLus, RoHS Compliant, UKCA
Includes
(3) Light Bulb Adapters, 3 ft Lead, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Battery Clipset, Blade Probe Adapter, ECT3000 Receiver, ECT3000 Transmitter, Large Piering Probe, Power Probe 4, Power Probe Tip, Self-Resetting Circuit Breaker, Small Piercing Probe, Universal Adapter
Probe Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPKIT04
Zoro #
G416385095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 ft

Details

Compatible Voltage Systems
12 to 24V
Item
Circuit Tester
Features
Fuel Injector Tester
Standards
CE, cETLus, RoHS Compliant, UKCA
Includes
(3) Light Bulb Adapters, 3 ft Lead, AAA Batteries, Alligator Clip Adapter, Back Probe Adapter, Battery Clipset, Blade Probe Adapter, ECT3000 Receiver, ECT3000 Transmitter, Large Piering Probe, Power Probe 4, Power Probe Tip, Self-Resetting Circuit Breaker, Small Piercing Probe, Universal Adapter
Probe Material
Brass
Testing Application
Electrical Circuits, Open Circuits, Shorts Grounds
Number of Pieces
16
Cord Material
Rubber
Tool Type
Circuit Tester Kit
Manufacturer Warranty
2 yr

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Fuel Injector Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.