Zoro Homepage

Circuit Tester, 12 to 24V

  • Mfr # PPROKIT01

  • Zoro # G016261744


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Includes
Cord Material
Rubber
Manufacturer Warranty
2 yr
Probe Material
Brass
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPROKIT01
Zoro #
G016261744
UPC #
878253002375
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft

Details

Includes
Cord Material
Rubber
Manufacturer Warranty
2 yr
Probe Material
Brass
Number of Pieces
16
Tool Type
Circuit Tester Kit
Features
Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback
Testing Application
Electrical Circuits
Compatible Voltage Systems
12 to 24V
Standards
CE, cETLus, RoHS Compliant, UKCA
Item
Circuit Tester

Description

Circuit Tester, Tool Type Circuit Tester Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Features Audible Monitoring of Electrical Signals, DC Voltmeter Indicators Provide Active Feedback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.