Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tester, 12 to 24V

  • Mfr # PPTM01AS

  • Zoro # G716261747


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Compatible Voltage Systems
12 to 24V
Tool Type
Circuit Tester
Cord Material
Rubber
Number of Pieces
4
Manufacturer Warranty
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPTM01AS
Zoro #
G716261747
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Compatible Voltage Systems
12 to 24V
Tool Type
Circuit Tester
Cord Material
Rubber
Item
Circuit Tester
Number of Pieces
4
Manufacturer Warranty
2 yr
Probe Material
Brass
Testing Application
Electrical Circuits
Includes
4 in Probe Tip, Alligator Clip Adapter, Battery Clipset, Power Probe Maestro
Standards
CE, cETLus, RoHS Compliant, UKCA

Description

Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Cord Material Rubber, Includes 4 in Probe Tip, Alligator Clip Adapter, Battery Clipset, Power Probe Maestro, Number of Pieces 4, Standards CE, cETLus, RoHS Compliant, UKCA, Manufacturer Warranty 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.