Fuse Monitor
- Mfr # PPFUSE
- Zoro # G623355102
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
2 yr Limited
Tool Type
Fuse Monitor
Includes
Belt Clip, Case, Fuse Monitor, Replacement Tips
Features
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPFUSE
- Zoro #
- G623355102
- UPC #
- 816724022309
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
Details
- Manufacturer Warranty
- 2 yr Limited
- Tool Type
- Fuse Monitor
- Includes
- Belt Clip, Case, Fuse Monitor, Replacement Tips
- Features
- Number of Pieces
- 5
- Standards
- CE, cETLus, RoHS Compliant, UKCA
- Item
- Fuse Monitor
- Compatible Voltage Systems
- 12 to 24V
- Probe Material
- Brass
Description
Fuse Monitor, Tool Type Fuse Monitor, Compatible Voltage Systems 12 to 24V, Probe Material Brass, Features Ability to Read Maxi Mini and ATC Fuses up to 80 A Belt Clip, Accurately Measures Current Without Removing the Fuse, Flashlight, Pair with the Draw Monitor to Quantify Parasitic Draw and Use the Fuse Monitor to Isolate the Source, Replaceable Tips, The Top of the Tool Shows Inactive Active or Open for Quick Fuse Diagnosis, USB-C Rechargable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.