Zoro Homepage

POWER PROBE CIRCUIT TRACER ECT3000B

  • Mfr # ECT3000B

  • Zoro # G616556028


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Testing Functions
Circuit Breaker Identification, Circuit/Wire Tracing, Continuity, Locate Buried Wire
Receiver to Transmitter Distance
100 ft
Features
Auto Shut-Off, Direction to Short/ Ground, Open and Short Pick-Up, Power On/Off/ High Button, Sense Lock/Sense Low Button, The "Open Circuit" LED
Standards
CE, EAC, RoHS Compliant, UKCA
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECT3000B
Zoro #
G616556028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AAA
Maximum Locating Depth
8 in
Manufacturer Warranty Length
2 yr Limited
Test Lead Length
20 ft

Details

Testing Functions
Circuit Breaker Identification, Circuit/Wire Tracing, Continuity, Locate Buried Wire
Receiver to Transmitter Distance
100 ft
Features
Auto Shut-Off, Direction to Short/ Ground, Open and Short Pick-Up, Power On/Off/ High Button, Sense Lock/Sense Low Button, The "Open Circuit" LED
Standards
CE, EAC, RoHS Compliant, UKCA
Power Source
Battery
For Circuit Type
Non-Energized
Alert Type
Light, Sound
Includes
Connection Adapter, Receiver, Transmitter
Number of Batteries Required
2
Tracing Locations
Ceilings, Corners, Floors, Non-Metallic Conduit, Walls
Item
Circuit Tracer Kit
Operating Frequency
4 kHz
Signal Output Current
100 mA
Transmitter Plug Type
Banana Plug
Circuit Connection Type
Alligator Clip
Tracer Type
Circuit Tracer Kit

Description

Circuit Tracer Kit, Alert Type Light, Sound, CAT Safety Rating Not Applicable, Display Screen Type Not Applicable, Display Type Not Applicable, For Circuit Type Non-Energized, For Voltage Range Not Applicable, Maximum Locating Depth 8 in, Maximum Resistance Not Applicable, Operating Frequency 4 kHz, Receiver to Transmitter Distance 100 ft, Tracing Locations Ceilings, Corners, Floors, Non-Metallic Conduit, Walls, Standards CE, EAC, RoHS Compliant, UKCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.