Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power Probe IV Dgnstc Circuit Tester Grn (Discontinued)

  • Mfr # PP405AS
  • Zoro # G1078942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP405AS
Zoro #
G1078942
UPC #
-
Country of Origin
China

Dimensions

Length
Cable: 23 ft.

Details

Item
Power Probe 4
Plug and Connector Description
The Power Probe 4 is a Multi-Use Circuit Tester with Built-In Diagnostic Power
Color
Green
Includes
Convenient Carrying Case; Alligator Clip; Clip Set
Features
The Power Probe 4 is a Multi-Use Circuit Tester with Built-In Diagnostic Power, This Tool Simplifies the Testing of Fuse Boxes, Verifies Correct Operation of Motors, Lights, Relays, Sensors, Wires, Communications Circuits and Computer Drivers, Self-Resetting Thermal 8 Amp Circuit Breaker, Multiple DC Volt Readings on the Same Display, Ohm Meter Provide Active Feedback, 12 to 24 Volt Range, Continuity Tester, Component Tester

Description

Power Probe IV Dgnstc Circuit Tester Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.