Zoro Homepage

POWER PROBE PROBE FOR TEMPKIT TEMPPROBE

  • Mfr # TEMPPROBE

  • Zoro # G116348420


product price: $33.49
/ea

Key Features

Connectivity
No Connectivity
Standards
CE, cETLus, RoHS, UKCA
Overall Height
6 7/8 in
Includes
Remote Wireless Probe
Manufacturer Warranty
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEMPPROBE
Zoro #
G116348420
UPC #
816724020039
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 7/8 in

Details

Item
Probe
Connectivity
No Connectivity
Standards
CE, cETLus, RoHS, UKCA
Includes
Remote Wireless Probe
Manufacturer Warranty
2 yr
Testing Functions
Temperature
Tool Type
Temperature Probe
Battery Type
AAA

Description

Probe, Tool Type Temperature Probe, Display Type Not Applicable, Connectivity No Connectivity, Battery Type AAA, Overall Height 6 7/8 in, Ports Not Applicable, Display Size Not Applicable, Includes Remote Wireless Probe, Testing Functions Temperature, Standards CE, cETLus, RoHS, UKCA, Series Not Applicable, Manufacturer Warranty 2 yr

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.