Zoro Homepage

Vehicle Work Light, 100-240V, LED, 1000 lm

  • Mfr # PPMWL1000

  • Zoro # G816246224


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Beam Type
Flood
Overall Width
3 5/16 in
Wattage
24 W
IP Rating
IP54, IP65
Maximum Brightness
1,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPMWL1000
Zoro #
G816246224
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 5/16 in
Overall Depth
14 in
Overall Height
3 in

Details

Beam Type
Flood
Wattage
24 W
IP Rating
IP54, IP65
Maximum Brightness
1,000 lm
Compatible Electrical Connection Manufacturer Model Number
PPTK0046-1
Voltage
100-240V
Lighting Technology
LED
Installation Type
Removable
Mount Type
Magnetic
Manufacturer Warranty
Limited
Features
The Light can be Mounted in Multiple Orientations for Hands-Free use
Current
3 A
Item
Vehicle Work Light
Electrical Connection
Battery
Standards
Battery IEC, CE, CSA, IEC 6247, IEC 62778, REACH, RoHS, WEEE
Includes Electrical Connection
Electrical Connection Included
Series
Pro Series
Head Shape
Rectangular
Operating Voltage
100-240V

Description

Vehicle Work Light, IP Rating IP54, IP65, Beam Type Flood, Overall Depth 14 in, Installation Type Removable, Mount Type Magnetic, Operating Voltage 100-240V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 in, Head Shape Rectangular, Overall Width 3 5/16 in, Electrical Connection Battery, Vehicle Class Not Applicable, Standards Battery IEC, CE, CSA, IEC 6247, IEC 62778, REACH, RoHS, WEEE, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.