3538006 Insulated Ring Terminal - Yellow
- Mfr # 3538006
- Zoro # G203979605
product price:Â
$
13.35
/ea
Key Features
Maximum Wire Size
10 AWG
Insulation Color
Yellow
Maximum Voltage
600V
Maximum Operating Temperature
167 Degrees F
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3538006
- Zoro #
- G203979605
- UPC #
- 32076050023
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
- Minimum Wire Size
- 12 AWG
Details
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 167 Degrees F
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Contact Material
- Copper
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Ring terminal vinyl insulated barrel
- Solderless 12-1/4 stud 12-10 awg
- Temperature rating 167 degrees fahrenheit
- Vinyl insulated copper
- Rated at 600volt maximum
- Color: Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.