Zoro Homepage

Cable Tie, 14 in L, Black, Nylon 6/6, 50 PK

  • Mfr # 3557899

  • Zoro # G210529756


product price: $27.99
/pk 50, $0.56/ea

Key Features

Cable Tie Style
Double Lock, Self Cutting
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3557899
Zoro #
G210529756
UPC #
032076922467
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock, Self Cutting
Color
Black
Material
Nylon 6/6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.