Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable FM Radio Karaoke Kit with Microphone

  • Mfr # KO1-03032A-RED

  • Zoro # G621736385


product price: $34.69
/ea

Key Features

Color
Multi-Color
Width
8.5 in
Height
3 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO1-03032A-RED
Zoro #
G621736385
UPC #
021331027689
Country of Origin
China

Dimensions

Width
8.5 in
Height
3 in
Length
11.5 in

Details

Item
Kids Karaoke
Color
Multi-Color

Description

Sing away the day with the Power Rangers Portable FM Radio Karaoke Kit with Microphone. Themed after Mighty Morphing Power Rangers, kids will love jamming out to their favorite songs. Features fm radio for a variety of broadcasted music. Includes a built-in handle and its battery powered so kids can sing their heart out where ever they go!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.