
50' Basic Heated Hose
Mfr # RVH1-50
Zoro # G316492343
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
PVC
Temp. Range
-4℉ to 176℉
Hose Inside Dia.
5/8 in
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Application
RV Hoses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH1-50
Zoro #
G316492343
UPC #
810196420038
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Wire Size
18 AWG
Thickness
5/8 in
Details
Hose Tube Material
PVC
Temp. Range
-4℉ to 176℉
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Application
RV Hoses
Hose Color
Blue
Burst Pressure
400 PSI
Standards
NSF 61
Voltage
120V
Item
Drinking Water Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.