5/8 in ID x 15 ft L Drinking Water Hose, PVC Tube, Blue

  • Mfr # RVHL-15

  • Zoro # G916492361


product price:  $55.99
/ea

Key Features

Standards
NSF 61
Hose Color
Blue
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Temp. Range
-40° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVHL-15
Zoro #
G916492361
UPC #
810196420076
Country of Origin
China

Dimensions

Hose Length
15 ft
Hose Inside Dia.
5/8 in
Height
5.13 in
Width
11.43 in

Details

Item
Drinking Water Hose
Standards
NSF 61
Hose Color
Blue
Hose Tube Material
PVC
Temp. Range
-40° F
Voltage
120 V
Max. Pressure
400 PSI
Power Cord
18AWG
Watts
380 W
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter

Description

  • Integrated heated wire into the water hose
  • Self-Regulating Heating cable
  • Auto Start Protection and Cut Protection
  • Drinking Water Safe: NSF-61 Certified
  • Lead Free; BPA Free; Phthalate Free
  • 12V Low Voltage For Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.